Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 120 Volt
Mfr # SCE-AC1870B120VSS6
Zoro # G311231558
Free Shipping & Returns
$5,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Heating kW 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B120VSS6
- Zoro # G311231558
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Item | Conditioner, Air |
Heating kW | 400 W |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Voltage | 120V |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD Virus Filter REPL Kit, MERV 17, For 61DJ83 (SMART-1000-KIT-VIRUS)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- CONTINENTAL DYNAMICS Continental Dynamics® 18" Exhaust Fan with Shutter - Direct Drive - 1/8 HP - Single Speed (294496)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280446G050)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- Saginaw Control & Engineering Enclosure Air Conditioners