Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 120 Volt
Mfr # SCE-AC1870B120VSS
Zoro # G311231480
product price: $5,011.99
/ea
Free Shipping & Returns
$5,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Heating kW 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B120VSS
- Zoro # G311231480
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Item | Conditioner, Air |
Heating kW | 400 W |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Voltage | 120V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- MAJESTIC PET Majestic DM1042 Original Bi-Fold Glass Doors with Trim Kit; Black (DM1042)
- SCOTSMAN Air Filter, For 56FJ95, Fits Scotsman (02-4762-01)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- MRCOOL 45k BTU 80% AFUE 2 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1624V24GM845)
- Saginaw Control & Engineering Enclosure Air Conditioners