Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 120 Volt
Mfr # SCE-AC1870B120V
Zoro # G911231521
product price: $3,315.99
/ea
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Heating kW 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B120V
- Zoro # G911231521
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Heating kW | 400 W |
Cooling Method | Closed loop Refrigerant |
Voltage | 120V |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Refrigerant | R134a |
Item | Conditioner, Air |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x12", MERV 14 (33E969)
- FRIGIDAIRE Air Conditioner, Residential, 5000BtuH (FFRE053WA1)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- Saginaw Control & Engineering Enclosure Air Conditioners