Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 13650 BTU/Hr. 460 Volt
Mfr # SCE-AC13650B460V3
Zoro # G711231479
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$6,251.99
Free 30-Day Returns
Key Features
- Cooling Capacity 13650 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC13650B460V3
- Zoro # G711231479
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 13650 BtuH |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, Air |
Heating kW | 2000 W |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Voltage | 460V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- HYDROLEVEL 400 24V Low Water Cut-Off For (400)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H30GM945)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- Saginaw Control & Engineering Enclosure Air Conditioners