Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 13650 BTU/Hr. 230 Volt
Mfr # SCE-AC13650B230V
Zoro # G211231528
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,361.99
Free 30-Day Returns
Key Features
- Cooling Capacity 13650 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC13650B230V
- Zoro # G211231528
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 13650 BtuH |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Item | Conditioner, Air |
Heating kW | 2000 W |
Voltage | 230V AC |
Cooling Method | Closed loop Refrigerant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Spotgun Oil Injection Kit (481500)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- LOCHINVAR Motor, 115V, 1/4 HP, 3400 rpm (FAN2714)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V30GM845)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- Saginaw Control & Engineering Enclosure Air Conditioners