Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 10200 BTU/Hr. 230 Volt
Mfr # SCE-AC10200B230VSS
Zoro # G011231513
product price: $7,271.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$7,271.99
Free 30-Day Returns
Key Features
- Cooling Capacity 10200 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Heating kW 1500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC10200B230VSS
- Zoro # G011231513
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 10200 BtuH |
Heating kW | 1500 W |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Conditioner, Air |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Easton Large Gunmetal (EA-5012GM)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- ALL-FILTERS 18X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (18242.12 6PK)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- MRCOOL 4 Ton 15.1 SEER Variable Speed Central A/C Horizontal (MAC1648H51GM911)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- Saginaw Control & Engineering Enclosure Air Conditioners