Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 10200 BTU/Hr. 230 Volt
Mfr # SCE-AC10200B230V
Zoro # G411231502
product price: $4,987.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,987.99
Free 30-Day Returns
Key Features
- Cooling Capacity 10200 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC10200B230V
- Zoro # G411231502
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 10200 BtuH |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Item | Conditioner, Air |
Voltage | 230V AC |
Heating kW | 1500 W |
Refrigerant | R134a |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- LENNOX Sequencer (88K09)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280446G050)
- MRCOOL 3.5 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1642V48GM811)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- Saginaw Control & Engineering Enclosure Air Conditioners