Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1000 BTU/Hr. 230 Volt
Mfr # SCE-AC1000B230VSS
Zoro # G511231464
product price: $4,294.99
/ea
Free Shipping & Returns
$4,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1000 BtuH
- Height 18.90"
- Width 10"
- Depth 7.50"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1000B230VSS
- Zoro # G511231464
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 18.90" |
Width | 10" |
Depth | 7.50" |
Details
Cooling Capacity | 1000 BtuH |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Heating kW | 150 W |
Item | Conditioner, Air |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- AMERICAN WICK Wick Kerosene Heat Aw10 (AW-10)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- MRCOOL 3.5 Ton 14.5 SEER Variable Speed Central A/C Horizontal (MAC1642H48GM890)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- Saginaw Control & Engineering Enclosure Air Conditioners