Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1000 BTU/Hr. 120 Volt
Mfr # SCE-AC1000B120VSS6
Zoro # G011231537
product price: $4,909.99
/ea
Free Shipping & Returns
$4,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1000 BtuH
- Height 18.90"
- Width 10"
- Depth 7.50"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1000B120VSS6
- Zoro # G011231537
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 18.90" |
Width | 10" |
Depth | 7.50" |
Details
Cooling Capacity | 1000 BtuH |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Conditioner, Air |
Voltage | 120V |
Heating kW | 150 W |
Refrigerant | R134a |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Learning Thermostat Steel Mounting Plate, Stainless Steel, 4PK (T3022EF)
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- DWYER INSTRUMENTS Explosion Proof Liquid Level (L6EPB-B-S-3-O)
- NU-CALGON Condenser Cleaner, Aerosol, 18 fl oz (4291-18)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- Saginaw Control & Engineering Enclosure Air Conditioners