Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Column, S.S. Straight
Mfr # SCE-66CCOLSS
Zoro # G811164530
product price: $689.09
/ea
Free Shipping & Returns
$689.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 in
- Width 6 in
- Length 6 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-66CCOLSS
- Zoro # G811164530
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 35 in |
Width | 6 in |
Length | 6 in |
Depth | 6.00" |
Details
Item | Column |
Color | Gray |
Finish | Powder Coated |
Description | Column, S.S. Straight |
Application | Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- INTERMATIC Timer, Mechanical, 120V, 15A, Plug In (TN311)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- Saginaw Control & Engineering Enclosure Covers & Accessories