Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Column, S.S. Angled
Mfr # SCE-66PBCOLSS
Zoro # G111164506
product price: $812.69
/ea
Free Shipping & Returns
$812.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Width 6 in
- Length 6 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-66PBCOLSS
- Zoro # G111164506
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 41 in |
Width | 6 in |
Length | 6 in |
Depth | 6.00" |
Details
Item | Column |
Color | Gray |
Finish | Powder Coated |
Application | Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304. |
Description | Column, S.S. Angled |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- Saginaw Control & Engineering Enclosure Covers & Accessories