Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Column, S.S. Angled
Mfr # SCE-44PBCOLSS
Zoro # G011164538
product price: $775.39
/ea
Free Shipping & Returns
$775.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Width 4 in
- Length 4 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-44PBCOLSS
- Zoro # G011164538
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 41 in |
Width | 4 in |
Length | 4 in |
Depth | 4.00" |
Details
Item | Column |
Color | Gray |
Finish | Powder Coated |
Description | Column, S.S. Angled |
Application | Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories