Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Closed Tube Suspension Profile
Mfr # SCE-SA08TC
Zoro # G311164788
product price: $103.79
/ea
Free Shipping & Returns
$103.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.87 in
- Width 2.56 in
- Length 3.54 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SA08TC
- Zoro # G311164788
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.87 in |
Width | 2.56 in |
Length | 3.54 in |
Depth | 3.54" |
Details
Item | Closed Tube Suspension Profile |
Material | Aluminum |
Color | Gray |
Finish | Powder Coated |
Description | Closed Tube Suspension Profile |
Notes | Industry Standards; Maintains NEMA type 4 and 12 and IP 66 enclosure rating with Closed Tube and Type 12 and IP 55 enclosure rating with Open Tube, installed to installation instructions; *Suspension System parts cannot be custom painted |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Counter Balance | With Balance Adjustment |
Construction | Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Open or closed tube design; Open tube allows for easy access to lay in wiring, with easy to install push fit rubber cover; Closed tube acts as conduit for feeding wiring; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube; Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Open or closed tube design; Open tube allows for easy access to lay in wiring, with easy to install push fit rubber cover; Closed tube acts as conduit for feeding wiring; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 3/4" (5133102)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Saginaw Control & Engineering Enclosure Covers & Accessories