Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Channel Nut Kit, 20PK
Mfr # SCE-PS3816CN
Zoro # G911164546
product price: $52.49
/pk 20, $2.62/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 5 in
- Length 1 in
- Description Channel Nut Kit (20pcs)
- Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PS3816CN
- Zoro # G911164546
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 5 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | Channel Nut Kit (20pcs) |
Application | Designed for use in free-standing enclosures to allow mounting of additional equipment. Nuts are zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- Saginaw Control & Engineering Enclosure Covers & Accessories