Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Channel Nut Kit, 20PK
Mfr # SCE-PS1420CN
Zoro # G311164474
product price: $52.49
/pk 20, $2.62/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 3 in
- Length 1 in
- Depth 1.00"
- Description Channel Nut Kit (20pcs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PS1420CN
- Zoro # G311164474
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 3 in |
Length | 1 in |
Depth | 1.00" |
Details
Description | Channel Nut Kit (20pcs) |
Application | Designed for use in free-standing enclosures to allow mounting of additional equipment. Nuts are zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5B)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- Saginaw Control & Engineering Enclosure Covers & Accessories