Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Channel Nut Kit, 20PK
Mfr # SCE-PS1032CN
Zoro # G911164454
product price: $44.79
/pk 20, $2.24/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 3 in
- Length 1 in
- Depth 1.00"
- Application Designed for use with the light channels on the inside top of SCE larger enclosures to allow easy installation of fluorescent lights. Nuts are zinc plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PS1032CN
- Zoro # G911164454
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 3 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Designed for use with the light channels on the inside top of SCE larger enclosures to allow easy installation of fluorescent lights. Nuts are zinc plated. |
Description | Channel Nut Kit (20pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- Saginaw Control & Engineering Enclosure Covers & Accessories