Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Center Channel Gasket, 2PK
Mfr # SCE-127617
Zoro # G811164721
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.74 in
- Width 1.95 in
- Length 0.50 in
- Description Center Channel Gasket ( 2 Per Package )
- Application Standard bolt packs for Enclosure,and Accessories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-127617
- Zoro # G811164721
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.74 in |
Width | 1.95 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Description | Center Channel Gasket ( 2 Per Package ) |
Application | Standard bolt packs for Enclosure,and Accessories. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- Saginaw Control & Engineering Enclosure Covers & Accessories