Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Cam, 35 mm Reach, 6 mm External Stop, 10PK
Mfr # SCE-128577
Zoro # G811164738
product price: $29.89
/pk 10, $2.99/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1.50 in
- Length 1 in
- Application Intended for use with Optional Quarter turn Latches use with Nema 1 Enclosure 6 mm External Stop Cam, Plated Steel for use with Quarter Turn Latches
- Description Cam, 35 mm Reach - 6 mm External Stop (10 pieces)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-128577
- Zoro # G811164738
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 1.50 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Intended for use with Optional Quarter turn Latches use with Nema 1 Enclosure 6 mm External Stop Cam, Plated Steel for use with Quarter Turn Latches |
Description | Cam, 35 mm Reach - 6 mm External Stop (10 pieces) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length (CS10-1)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Saginaw Control & Engineering Enclosure Covers & Accessories