Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Cam, 28mm External Stop, 10PK
Mfr # SCE-102804
Zoro # G311164641
product price: $29.89
/pk 10, $2.99/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1.50 in
- Length 1 in
- Depth 1.00"
- Application 28 mm External Stop Cam, Plated Steel for use with Quarter Turn Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102804
- Zoro # G311164641
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 1.50 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | 28 mm External Stop Cam, Plated Steel for use with Quarter Turn Latches |
Description | Cam, 28mm External Stop (10 pieces) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- Saginaw Control & Engineering Enclosure Covers & Accessories