Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Breather Vent
Mfr # SCE-BVK
Zoro # G911164799
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Width 2 in
- Length 1.50 in
- UL Recognized Type 1, 2, 3, 3R, 3RX, 3S, 4, 4X & 12
- Application Designed for indoor or outdoor applications to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions or wash down applications that draw water into the enclosure. Adding a Breather Vent will equalize this pressure differential. Breather vents are made of corrosion and UV resistant Polycarbonate material.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BVK
- Zoro # G911164799
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.75 in |
Width | 2 in |
Length | 1.50 in |
Depth | 1.50" |
Details
UL Recognized Type | 1, 2, 3, 3R, 3RX, 3S, 4, 4X & 12 |
Application | Designed for indoor or outdoor applications to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions or wash down applications that draw water into the enclosure. Adding a Breather Vent will equalize this pressure differential. Breather vents are made of corrosion and UV resistant Polycarbonate material. |
Standards | UL Component Recognized |
Description | Breather Vent |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories