Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bracket, 6 Inch Fan
Mfr # SCE-111252
Zoro # G811164844
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6.88 in
- Length 2 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-111252
- Zoro # G811164844
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 6.88 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Bracket |
Color | White |
Finish | Powder Coated |
Application | Cooling fan brackets are designed for general circulation or to direct air in a problem area. Brackets are made of heavy gauge steel and powder coated white. Fans and finger guards are ordered separately. |
Description | Bracket, 6 Inch Fan |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 2" H x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- SIEMENS Power Contactor, 4 Poles, 12V DC, 22 A (3RT23171BA40)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories