Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bracket, 4 Inch Fan
Mfr # SCE-112399
Zoro # G911164881
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 5 in
- Length 1.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-112399
- Zoro # G911164881
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 5 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Bracket |
Color | White |
Finish | Powder Coated |
Description | Bracket, 4 Inch Fan |
Application | Cooling fan brackets are designed for general circulation or to direct air in a problem area. Brackets are made of heavy gauge steel and powder coated white. Fans and finger guards are ordered separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- Saginaw Control & Engineering Enclosure Covers & Accessories