Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bracket, 10 Inch Fan
Mfr # SCE-110551
Zoro # G311164818
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.50 in
- Width 10.12 in
- Length 3.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-110551
- Zoro # G311164818
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 13.50 in |
Width | 10.12 in |
Length | 3.50 in |
Depth | 3.50" |
Details
Item | Fan Housing |
Color | White |
Finish | Powder Coated |
Application | Cooling fan brackets are designed for general circulation or to direct air in a problem area. Brackets are made of heavy gauge steel and powder coated white. Fans and finger guards are ordered separately. |
Description | Bracket, 10 Inch Fan |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- Saginaw Control & Engineering Enclosure Covers & Accessories