Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Bolt Pack, Subpanel 3/8-16, 8PK
Mfr # SCE-102300
Zoro # G411164657
product price: $10.69
/pk 8, $1.34/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00"
- Width 1.00"
- Depth 1.00"
- Description Bolt Pack, Subpanel 3/8-16 (8pcs)
- Application Standard bolt packs for Enclosure,and Accessories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102300
- Zoro # G411164657
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1.00" |
Width | 1.00" |
Depth | 1.00" |
Details
Description | Bolt Pack, Subpanel 3/8-16 (8pcs) |
Application | Standard bolt packs for Enclosure,and Accessories. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- BERGEN INDUSTRIES A/C Whip 1/2" x 6FT.10/3 Non-Metallic L (BACWNM1063)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures