Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Bolt Pack, Subpanel 3/8-16, 4PK
Mfr # SCE-102298
Zoro # G411164718
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.50"
- Width 1.50"
- Depth 0.50"
- Application Standard bolt packs for Enclosure,and Accessories.
- Description Bolt Pack, Subpanel 3/8-16 (4pcs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102298
- Zoro # G411164718
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1.50" |
Width | 1.50" |
Depth | 0.50" |
Details
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Bolt Pack, Subpanel 3/8-16 (4pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures