Shop All Pegboard Hooks
Saginaw Control & Engineering
Bolt Pack, Standard Defeater Hook
Mfr # SCE-102022
Zoro # G711164845
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.00"
- Width 4.00"
- Application Standard bolt packs for Enclosure,and Accessories.
- Depth 2.00"
- Description Bolt Pack, Standard Defeater Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102022
- Zoro # G711164845
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 6.00" |
Width | 4.00" |
Depth | 2.00" |
Details
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Bolt Pack, Standard Defeater Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-F Lt Blue)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Clear (QSB804CL)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- STENS 6" Pegboard Hook / Fits 1/4" Pegboard (785-031)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Hook (.187" Dia.), PK50 (700838)
- Saginaw Control & Engineering Pegboard Hooks