Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bolt Pack, IMS
Mfr # SCE-IMSBK
Zoro # G611164518
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 7 in
- Length 1 in
- Description Bolt Pack, IMS
- Application Used when bolting multiple enclosures together. Includes bolts nuts and gasket.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-IMSBK
- Zoro # G611164518
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 9 in |
Width | 7 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Bolt Pack |
Description | Bolt Pack, IMS |
Application | Used when bolting multiple enclosures together. Includes bolts nuts and gasket. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HAMMOND Panel Lifting Handles (1481H)
- Saginaw Control & Engineering Enclosure Covers & Accessories