Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bolt Pack, ELJ Wall Mount, 4PK
Mfr # SCE-102686
Zoro # G611164723
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 0.50 in
- Application Standard bolt packs for Enclosure,and Accessories.
- Description Bolt Pack, ELJ Wall Mount (4pcs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102686
- Zoro # G611164723
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Item | Bolt Pack |
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Bolt Pack, ELJ Wall Mount (4pcs) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- ADALET Explosion Proof Instrument Housing Enclosure (S-3745 1)
- Saginaw Control & Engineering Enclosure Covers & Accessories