Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bolt Pack, Dead Front Four Hinge
Mfr # SCE-128422
Zoro # G911164621
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 3 in
- Depth 3.00"
- Application Standard bolt packs for Enclosure,and Accessories.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-128422
- Zoro # G911164621
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 3 in |
Depth | 3.00" |
Details
Item | Bolt Pack |
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Bolt Pack, Dead Front Four Hinge |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- CYG Heat Shrink - 1/2" X 6" Black, PK100 (23545-06B)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories