Shop All Enclosure Fans
Saginaw Control & Engineering
Blower Package
Mfr # SCE-BP230
Zoro # G811164684
product price: $827.79
/ea
Free Shipping & Returns
$827.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum air filter, steel air plenum, removable stainless steel grille. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is 115 or 230 volt AC 60/50 Hertz (HZ). The 125 degree angled design provides greater air movement within the enclosure. Air plenum is ANSI 61 gray urethane polyester powder coated.
- Depth 6.95"
- Cord Length 6.6 ft
- Width 18.88"
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP230
- Zoro # G811164684
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Depth | 6.95" |
Cord Length | 6.6 ft |
Width | 18.88" |
Height | 5.75" |
Details
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum air filter, steel air plenum, removable stainless steel grille. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is 115 or 230 volt AC 60/50 Hertz (HZ). The 125 degree angled design provides greater air movement within the enclosure. Air plenum is ANSI 61 gray urethane polyester powder coated. |
Item | Blower Package |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Standard Binocular, 10x to 30x Magnification, Porro Prism, 192 ft Field of View (ES10305Z)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- ILC Replacement for ABB 3hac044168-001 Battery (3HAC044168-001)
- EZGENERATION 9.2cm PC Computer Case Cooling Fan w/LP4 (EZ132253)
- THERMALTAK Thermaltake Toughliquid Ultra 280 Rgb - Processor Liquid Cooling (CL-W371-PL14SW-A)
- BE QUIET! Shadow Wings 2 120mm PWM, Silent Computer Fans, Low Noise (BL085)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- Saginaw Control & Engineering Enclosure Fans