Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, Work Station Plinth Bolt Together
Mfr # SCE-P2424SSWS
Zoro # G611164839
product price: $640.09
/ea
Free Shipping & Returns
$640.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24.25 in
- Length 24.25 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-P2424SSWS
- Zoro # G611164839
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 24.25 in |
Length | 24.25 in |
Depth | 24.25" |
Details
Item | Plinth Bolt Together |
Material | 304 Stainless Steel |
Finish | Brushed |
Application | Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor. |
Description | Base, Work Station Plinth (Bolt Together) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- RITTAL Security Lock, Enclosures (2418000)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories