Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, S.S. Pedestal
Mfr # SCE-24PEBASESS
Zoro # G511164809
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.63 in
- Width 21.75 in
- Length 21.75 in
- Color Gray
- Finish Brushed/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24PEBASESS
- Zoro # G511164809
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.63 in |
Width | 21.75 in |
Length | 21.75 in |
Depth | 21.75" |
Details
Item | Pedestal |
Color | Gray |
Finish | Brushed/Powder Coated |
Description | Base, S.S. Pedestal |
Application | Designed to mount pedestal to the floor. Made from heavy gauge carbon steel. ''SS'' base is made from Type 304 stainless steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- Saginaw Control & Engineering Enclosure Covers & Accessories