Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, Pedestal
Mfr # SCE-24PEBASE
Zoro # G811164783
Free Shipping & Returns
$637.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.63 in
- Width 21.75 in
- Length 21.75 in
- Color Gray
- Finish Brushed/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24PEBASE
- Zoro # G811164783
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.63 in |
Width | 21.75 in |
Length | 21.75 in |
Depth | 21.75" |
Details
Item | Pedestal |
Color | Gray |
Finish | Brushed/Powder Coated |
Application | Designed to mount pedestal to the floor. Made from heavy gauge carbon steel. ''SS'' base is made from Type 304 stainless steel. Mounting hardware is included. |
Description | Base, Pedestal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- Saginaw Control & Engineering Enclosure Covers & Accessories