Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, IMS Plinth Bolt Together
Mfr # SCE-P011605
Zoro # G711164463
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- Width 62.99 in
- Length 18 in
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-P011605
- Zoro # G711164463
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.94 in |
Width | 62.99 in |
Length | 18 in |
Depth | 18.00" |
Details
Item | Plinth Bolt Together |
Color | Black |
Finish | Powder Coated |
Description | Base, IMS Plinth (Bolt Together) |
Application | Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-4)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- Saginaw Control & Engineering Enclosure Covers & Accessories