Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, IMS Plinth Bolt Together
Mfr # SCE-P011206
Zoro # G311164467
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- Width 47.24 in
- Length 22 in
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-P011206
- Zoro # G311164467
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.94 in |
Width | 47.24 in |
Length | 22 in |
Depth | 22.00" |
Details
Item | Plinth Bolt Together |
Color | Black |
Finish | Powder Coated |
Description | Base, IMS Plinth (Bolt Together) |
Application | Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories