Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, IMS Plinth Bolt Together
Mfr # SCE-P011006
Zoro # G711164579
product price: $207.29
/ea
Free Shipping & Returns
$207.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- Width 39.37 in
- Length 22 in
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-P011006
- Zoro # G711164579
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.94 in |
Width | 39.37 in |
Length | 22 in |
Depth | 22.00" |
Details
Item | Plinth Bolt Together |
Color | Black |
Finish | Powder Coated |
Description | Base, IMS Plinth (Bolt Together) |
Application | Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- Saginaw Control & Engineering Enclosure Covers & Accessories