Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Base, IMS Plinth Bolt Together
Mfr # SCE-P011005
Zoro # G311164566
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.94 in
- Width 39.37 in
- Length 18 in
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-P011005
- Zoro # G311164566
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.94 in |
Width | 39.37 in |
Length | 18 in |
Depth | 18.00" |
Details
Item | Plinth Bolt Together |
Color | Black |
Finish | Powder Coated |
Description | Base, IMS Plinth (Bolt Together) |
Application | Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories