Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Barrier Plate Interlock Cover
Mfr # SCE-BPIC
Zoro # G911164560
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 in
- Width 5.25 in
- Length 0.08 in
- Application Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white.
- Description Barrier Plate Interlock Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BPIC
- Zoro # G911164560
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.25 in |
Width | 5.25 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Plate Cover |
Application | Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white. |
Description | Barrier Plate Interlock Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- Saginaw Control & Engineering Enclosure Covers & Accessories