Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Barrier Extension
Mfr # SCE-BPEX24
Zoro # G811164585
Free Shipping & Returns
$126.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 19.50 in
- Length 0.08 in
- Description Barrier Extension
- Application Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BPEX24
- Zoro # G811164585
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 19.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Barrier Extension |
Description | Barrier Extension |
Application | Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HS-614 1/2 Blk 6)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (161)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- Saginaw Control & Engineering Enclosure Covers & Accessories