Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Barrier Extension
Mfr # SCE-BPEX18
Zoro # G011164446
product price: $113.69
/ea
Free Shipping & Returns
$113.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 13.50 in
- Length 0.08 in
- Depth 0.08"
- Description Barrier Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BPEX18
- Zoro # G011164446
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 13.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Barrier Extension |
Description | Barrier Extension |
Application | Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- Saginaw Control & Engineering Enclosure Covers & Accessories