Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, S.S. CH Clamp
Mfr # SCE-CHCLAMPSS
Zoro # G111164766
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 0.75 in
- Length 1.50 in
- Description Assembly, S.S. CH Clamp
- Application Designed as replacement clamps for SCE Continuous Hinge Junction enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-CHCLAMPSS
- Zoro # G111164766
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.50 in |
Width | 0.75 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Clamp |
Description | Assembly, S.S. CH Clamp |
Application | Designed as replacement clamps for SCE Continuous Hinge Junction enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- Saginaw Control & Engineering Enclosure Covers & Accessories