Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Filter
Mfr # SCE-FLT86
Zoro # G611164815
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 8 in
- Length 0.50 in
- Application Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.
- Description Assembly, Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FLT86
- Zoro # G611164815
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 8 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Item | Filter |
Application | Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration. |
Description | Assembly, Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- Saginaw Control & Engineering Enclosure Covers & Accessories