Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Filter
Mfr # SCE-FLT66
Zoro # G311164832
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 8 in
- Length 0.50 in
- Depth 0.50"
- Application Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FLT66
- Zoro # G311164832
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8 in |
Width | 8 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Item | Filter |
Application | Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration. |
Description | Assembly, Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Saginaw Control & Engineering Enclosure Covers & Accessories