Shop All Fan Parts
Saginaw Control & Engineering
Assembly, Filter & Grille 10in.
Mfr # SCE-FGA1010
Zoro # G111164773
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.88"
- Depth 0.22"
- Height 11.62"
- Standards UL Component Recognized
- Application Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FGA1010
- Zoro # G111164773
- Country of Origin United States
- Category Fan Parts
Dimensions
Width | 12.88" |
Depth | 0.22" |
Height | 11.62" |
Details
Standards | UL Component Recognized |
Application | Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included. |
Notes | Type 1 |
Description | Assembly, Filter & Grille (10in.) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- YORK 120V 140W Crankcase Heater (025-43401-000)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S R)
- RANCO Refrigeration Hose, 36" (1290132-A36)
- DAYTON Linkage Kit (904-LN)
- DAYTON Tube Clamp-Butt (TP-21B)
- DAYTON Fan Motor, HP1/2,115V (GGS_47323)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- DAYTON Valve Rebuild Kit, With Instructions (066068)
- DAYTON O-Ring, 3311000200 (3311000200)
- Saginaw Control & Engineering Fan Parts