Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Fan Housing 6in. 230v
Mfr # SCE-FA66-230
Zoro # G111164834
product price: $328.29
/ea
Free Shipping & Returns
$328.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.61 in
- Width 8.88 in
- Length 3.75 in
- Notes For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection
- Construction UL Listed Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FA66-230
- Zoro # G111164834
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.61 in |
Width | 8.88 in |
Length | 3.75 in |
Depth | 3.75" |
Details
Item | Fan Housing |
Notes | For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection |
Construction | UL Listed Motor |
Description | Assembly, Fan Housing (6in.) 230v |
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- RACO Locknut, 5", Steel, Non Ul (1219)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Saginaw Control & Engineering Enclosure Covers & Accessories