Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Fan Housing 4in.
Mfr # SCE-FA44
Zoro # G911164539
product price: $167.69
/ea
Free Shipping & Returns
$167.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.11 in
- Width 7.38 in
- Length 3.28 in
- Notes For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection
- Application Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FA44
- Zoro # G911164539
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.11 in |
Width | 7.38 in |
Length | 3.28 in |
Depth | 3.28" |
Details
Item | Fan Housing |
Notes | For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection |
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated. |
Description | Assembly, Fan Housing (4in.) |
Construction | UL Listed Motor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T933)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories