Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Fan Housing 4in. 230v
Mfr # SCE-FA44-230
Zoro # G811164486
Free Shipping & Returns
$200.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.11 in
- Width 7.38 in
- Length 3.28 in
- Depth 3.28"
- Construction UL Listed Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FA44-230
- Zoro # G811164486
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.11 in |
Width | 7.38 in |
Length | 3.28 in |
Depth | 3.28" |
Details
Item | Fan Housing |
Construction | UL Listed Motor |
Notes | For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection |
Description | Assembly, Fan Housing (4in.) 230v |
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- Saginaw Control & Engineering Enclosure Covers & Accessories