Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Fan Housing 10in.
Mfr # SCE-FA1010
Zoro # G811164592
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.62 in
- Width 12.88 in
- Length 5.25 in
- Description Assembly, Fan Housing (10in.)
- Construction UL Listed Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FA1010
- Zoro # G811164592
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11.62 in |
Width | 12.88 in |
Length | 5.25 in |
Depth | 5.25" |
Details
Item | Fan Housing |
Description | Assembly, Fan Housing (10in.) |
Construction | UL Listed Motor |
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated. |
Notes | For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- Saginaw Control & Engineering Enclosure Covers & Accessories