Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Fan Housing 10in. 230v
Mfr # SCE-FA1010-230
Zoro # G011164606
product price: $437.79
/ea
Free Shipping & Returns
$437.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.62 in
- Width 12.88 in
- Length 5.25 in
- Construction UL Listed Motor
- Description Assembly, Fan Housing (10in.) 230v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FA1010-230
- Zoro # G011164606
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11.62 in |
Width | 12.88 in |
Length | 5.25 in |
Depth | 5.25" |
Details
Item | Fan Housing |
Construction | UL Listed Motor |
Description | Assembly, Fan Housing (10in.) 230v |
Notes | For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection |
Application | Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- FUJI ELECTRIC 24V-DC 20A AMP 5HP AC CONTACTOR (SC-E02/G)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- Saginaw Control & Engineering Enclosure Covers & Accessories