Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Angle, U-Shaped Rack
Mfr # SCE-URA18
Zoro # G911164577
Free Shipping & Returns
$110.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67 in
- Width 2.25 in
- Length 2 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-URA18
- Zoro # G911164577
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 67 in |
Width | 2.25 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | U-Shaped Rack |
Color | White |
Finish | Powder Coated |
Description | Angle, U-Shaped Rack |
Application | Designed for use in IMS enclosure to provide provisions for the installation of rack mounted equipment and allow position at the desired rack mounting width and depth. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 1/2 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082122)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- Saginaw Control & Engineering Enclosure Covers & Accessories